Model # :WBB2686152
MPN #: GENSF5001K
Single-Fold Paper Towels, 1-Ply, Kraft, 9" x 9.25", 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Single-fold towels present an excellent value. Soft and smooth, they're ideal for restrooms and hand washing stations. Fits all standard dispensers.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 9 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 4008 |
| Size Type | 334 |
| Material | Paper |
| Package Quantity | 12 |
| Description | Single-Fold |
| Color | Brown |
| Manufacturers Part Number | GENSF5001K |
| Percent Recycled Content | 100% |