Cascades PRO® Select Roll Paper Towel, 1-Ply, 7-7/8"W x 800'L, White, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
These towels may be compact, but they offer impressive absorbency for everyday use, making them an ideal and economical choice for high-traffic areas such as educational institutions, retail spaces, and foodservice establishments. Providing a convenient solution for hand drying, these roll paper towels are durable, helping to reduce both run-outs and maintenance time. They're designed for easy use in a universal dispenser, ensuring compatibility and ease of access. Built to withstand frequent usage, they deliver reliable performance and support facility maintenance by minimizing the need for frequent restocking. Excellent for use in a variety of facilities. Long-lasting roll, reduces number of refills.
PRICE
$54.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 |
| Width | 7-7/8 in |
Product Details
| Style | 1 Ply |
| Type | Hard Towel Roll |
| Number of Sheets | 1 |
| Size Type | 6 Rolls/Carton |
| Material | Paper |
| Package Quantity | 6 |
| Description | Roll Paper Towels |
| Color | White |
| Manufacturers Part Number | H080 |
| Brand | Cascades PRO |