Westcott® Titanium Bonded Scissors, 8"L Straight, Gray/Yellow, 2/Pack
|
Questions & Answers (0)
Product Description
Scissors feature high-performance, titanium-bonded blades that provide three times the strength of stainless steel and resist corrosion. Blades also resist the stickiness of tape and glue. Scissors are ideal for paper, cardboard, lightweight line, fabric and other materials. Straight handles have a contoured soft grip.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Yellow |
| Style | All Purpose Scissor |
| Material | Titanium Bonded Blades |
| Handle | Straight |
| Hand | Left or Right |
| Description | Titanium Bonded Scissors |
| Package Quantity | 2 |
| Manufacturers Part Number | ACM13901 |
| Tip Type | Blunt |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | Lifetime Limited |