Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Westcott

Model # :WBB844364

MPN #: ACM13526

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 7"L Straight, Gray/Yellow

Product Description
Westcott® Titanium Bonded Scissors with Soft Grip Handles, 7"L Straight, Gray/Yellow

Scissors feature high-performance, titanium-bonded blades that provide three times the strength of stainless steel and resist corrosion. Blades also resist the stickiness of tape and glue. Scissors are ideal for paper, cardboard, lightweight line, fabric and other materials. Straight handles have a contoured soft grip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$17.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
17.50
Buy 2 units
16.75Save $0.75 (4%)
Buy 3+ units
13.50Save $4.00 (23%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in

Product Details

Supply TypeBasic Supplies
Handle MaterialPlastic
ColorYellow
StyleAll Purpose Scissor
MaterialTitanium Bonded Blades
HandleStraight
HandLeft or Right
DescriptionTitanium Bonded Scissors
Package Quantity1
Manufacturers Part NumberACM13526
Tip TypePointed
Antimicrobial HandleNo
BrandWestcott

Warranty

WarrantyLifetime Limited