Westcott® Kids Scissors w/Anti-Microbial Product Protection, 5" Straight, Pointed Tip, Assorted
|
Questions & Answers (0)
Product Description
5" kids scissors feature pointed blades, straight plastic handles, and a finger rest for added comfort. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Ideal for cutting paper, creating craft projects and more. Stainless steel blades are corrosion-resistant. Scissors are designed for left-handed or right-handed cutters ages 6 and up.
PRICE
$4.65
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Assorted |
| Style | Classroom Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | Kids Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM14607 |
| Tip Type | Pointed |
| Antimicrobial Handle | Yes |
| Brand | Westcott |
Warranty
| Warranty | Lifetime |