Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Tech.

Model # :WBB2116631

MPN #: TK101012

DC Tech TK101012 - Beef Paunch Truck With Pluck Pan, Stainless Steel, 70" x 34" x 37"

Product Description
Our Paunch truck with removable pluck pan is constructed from Heavy-Duty 14 gauge T-304 Stainless Steel. The pluck pan is 26" in length x 26" in width x 3" in height. The trucks body overall size is 34" in width x 70" in length and has 8" sides with reinforced rim. Truck Interior is Tig welded and glass bead blasted smooth for easy clean up.

Features:
  • Two Heavy duty 10" load wheels with rubber thread.
  • One 6" swivel caster located at the rear end of truck.
PRICE
$3,885.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Depth34 in
Height41-1/2 in
Weight160 lbs

Product Details

IncludesIncludes Pan
MaterialT-304 Stainless Steel
Package Quantity1
DescriptionStainless Steel Paunch Truck With Pluck Pan
Manufacturers Part NumberTK101012
BrandDC Tech.

Warranty

Warranty1 yr