Wesco® Stainless Steel 4 Wheel Foot Pedal Platform Lift Truck 260186 750 Lb
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® STAINLESS STEEL FOOT PEDAL PLATFORM LIFT TRUCK
Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.
This Lift Truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel lift truck helps save time and manpower and is ideal for areas where hand trucks are accessible and larger lifts are not. Proven hydraulic pump requires only 60 lbs. of effort to lift a full load. Lift 1-¼ vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2-¼" mold-on rubber ball bearing wheels and two 3-½" front polyurethane wheel swivel casters make maneuvering simple, and a wheel lock is included to keep the truck stationary. Truck features a 22"W x 22"D platform. 1 Year Limited Warranty.
Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.
This Lift Truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel lift truck helps save time and manpower and is ideal for areas where hand trucks are accessible and larger lifts are not. Proven hydraulic pump requires only 60 lbs. of effort to lift a full load. Lift 1-¼ vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2-¼" mold-on rubber ball bearing wheels and two 3-½" front polyurethane wheel swivel casters make maneuvering simple, and a wheel lock is included to keep the truck stationary. Truck features a 22"W x 22"D platform. 1 Year Limited Warranty.
PRICE
$6,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 22 in |
| Height | 71 in |
| Lowered Height | 5-3/4 in |
| Raised Height | 54 in |
| Weight Capacity | 750 lbs |
| Weight | 175 lbs |
| Platform Length | 22 in |
| Front Wheel Diameter | 8 in |
| Platform Width | 22 in |
| Rear Wheel Diameter | 3-1/2 in |
| Platform Dimensions | 22 x 22 in |
| Load Center | 10 in |
Product Details
| Assembly Required | No |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | 260186 |
| Number of Wheels | 4 |
| Brand | Wesco |
| Wheel Material | Polyurethane/Rubber |
| Type | Hydraulic Lift Truck |
| Color | Silver |
| Lift Type | Foot Pump |
| Caster Type | (2) Rigid, (2) Swivel |
Warranty
| Warranty | 1 yr |