Winco TKP-50 Grill Spatula, 5-1/2"L Blade, 2-1/2", Black Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Grill Spatula, 5 1/2" x 2 1/2" Blade, Black PP Handle.
PRICE
$32.52 Sold in packages of 12 / $2.71 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 2-7/64 in |
| Blade Length | 5-1/2 in |
Product Details
| Handle Material | Black Polypropylene Handle |
| Package Quantity | 12 |
| Description | Offset Grill Spatula, Black Pp Handle, 4-1/4" X 2-3/16" Blade, 10-1/2In X 2-1/10 |
| Manufacturers Part Number | TKP-50 |
| Brand | Winco |