Winco TWP-60 Fish Spatula, 6-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Fish Spatula, 6.5" Blade, White PP Handle.
PRICE
$146.40 Sold in packages of 24 / $6.10 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/5 in |
| Width | 3-13/32 in |
| Blade Length | 6-3/4 in |
Product Details
| Handle Material | White Polypropylene Handle |
| Package Quantity | 24 |
| Description | Fish Spatula, White Pp Handle, 6-3/4In X 3-1/4In Blade, 12-3/5In X 3-2/5In X 1In |
| Manufacturers Part Number | TWP-60 |
| Brand | Winco |