Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1359104

MPN #: TWPO-4

Winco TWPO-4 Offset Spatulas, 4-1/4"L Blade, White Polypropylene Handle - Pkg Qty 12

Product Description
Offset Spatulas, 4-1/4" Blade, White PP Handle.



PRICE
$32.88  Sold in packages of 12 / $2.74 ea

Min. purchase quantity is 6
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Blade Length3-1/2 in

Product Details

Handle MaterialWhite Polypropylene Handle
Package Quantity12
DescriptionOffset Spatula
Manufacturers Part NumberTWPO-4
BrandWinco