Winco TKP-61 Hamburger Turner, 6"L Blade, 3"W, Black Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Hamburger Turner, 6" x 3" Blade, Black PP Handle.
PRICE
$61.20 Sold in packages of 12 / $5.10 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-7/8 in |
| Blade Length | 5-1/8 in |
Product Details
| Handle Material | Black Polypropylene Handle |
| Package Quantity | 12 |
| Description | Offset Hamburger Turner, Black Pp Handle, 5-1/8In X 2-7/8In Blade |
| Manufacturers Part Number | TKP-61 |
| Brand | Winco |