Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358086

MPN #: WBR-15

Winco WBR-15 Pastry Brush, 1-1/2"W, Wood handle - Pkg Qty 24

Product Description
1-1/2" Pastry Brushes.



PRICE
$43.20  Sold in packages of 24 / $1.80 ea

Min. purchase quantity is 5
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in

Product Details

Manufacturers Part NumberWBR-15
Handle MaterialWood Handle
Package Quantity24
DescriptionPastry Brush, 2-1/5In X 3/5In X 9-2/5In

BrandWinco