NMC TM34R Traffic Sign, Stop Sign, 18" X 18", White/Red
|
Questions & Answers (0)
Product Description
NMC TM34R Traffic Sign, Stop Sign, 18" X 18", White/Red
In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Thickness | .05 in |
Product Details
| Sign Legend | Stop |
| Mounting Location | 2 Center Post Holes |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Traffic Sign |
| Legend Heading | Caution |
| Color | White/Red |
| Manufacturers Part Number | TM34R |
| Brand | Accuform |