Winco TN44 Extra Large Turner, 8-1/2"L x 2-7/8"W Blade, Wooden Handle, 20" Long - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Winco Extra Large Turner, 8-1/2"L x 2-7/8"W Blade, Wooden Handle, 20" Long
Giant turner 20" long. Wooden handle. Stainless steel blade. NSF Certified.
Giant turner 20" long. Wooden handle. Stainless steel blade. NSF Certified.
PRICE
$74.40 Sold in packages of 12 / $6.20 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 2-29/32 in |
| Blade Length | 8-1/2 in |
| Blade Width | 2-7/8 in |
Product Details
| Handle Material | Wood |
| Material | Stainless Steel Blade, Wood Handle |
| Package Quantity | 12 |
| Description | 20In Blade Extra Large Turner, 19-4/5In X 2-9/10In X 1-9/10In |
| Manufacturers Part Number | TN44 |
| Brand | Winco |
Compliance & Certifications
| Certifications | NSF Certified |