IMPACTO® TOES2GO Steel Toe Cap Overshoes. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Perfect for visitors and temporary workers. Comfortably worn over dress shoes, running shoes, most booths and shoes with low heels. Fully adjustable straps with hook and loop closure. Threads under sole help prevent slipping. 100% waterproof, will not harden, stiffen or crack.
Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight | 2 |
| Size | L |
Product Details
| Type | Steel Toe Cap |
| Upper Material | PVC |
| Color | Black |
| Application | Toe Protection |
| Series | TOES2GO |
| Midsole Material | PVC |
| Style | Overshoe |
| Closure Type | Hook & Loop |
| Material | PVC Straps |
| Outsole Material | PVC |
| Description | Flexible & Pliable PVC Overshoes |
| Gender | Unisex |
| Footwear Coverage Style | Overshoe |
| Manufacturers Part Number | T2GUL |
| Traction Material | PVC |
| Brand | IMPACTO |