Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Toggle Switch, 125/277V, 20A, Black/Silver, For Star, 2E-Z6863

Toggle Switch, 125/277V, 20A, Black/Silver, For Star, 2E-Z6863

Item #: WBB1044129

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Snap-In Switch, 125/250V, 10/20A, Black, For Star, 2E-8343

Snap-In Switch, 125/250V, 10/20A, Black, For Star, 2E-8343

Toggle Switch, 125/277V, 20A, Silver, For Hatco, R02.19.006.00

Toggle Switch, 125/277V, 20A, Silver, For Hatco, R02.19.006.00

Toggle Switch, 250V, 20A, Black/Silver, For Nieco, 4099

Toggle Switch, 250V, 20A, Black/Silver, For Nieco, 4099

Toggle Switch, 125/250V, 4/8A, Black/Silver, For Merco, 000717SP

Toggle Switch, 125/250V, 4/8A, Black/Silver, For Merco, 000717SP

Snap-In Switch, 125/250V, 10/20A, Black, For Star, 2E-Y3070

Snap-In Switch, 125/250V, 10/20A, Black, For Star, 2E-Y3070

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Ceramic Fuse, 250V, 15A, For Star, 2E-30900-01

Ceramic Fuse, 250V, 15A, For Star, 2E-30900-01

Infra-Red Heat Lamp, 130V, 250W, For Star, 2S-8337

Infra-Red Heat Lamp, 130V, 250W, For Star, 2S-8337

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Toggle Switch, 125/277V, 20A, Black/Silver, For Star, 2E-Z6863

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Mounting Hole 1/2 in

Product Details

  • Brand Star
  • Voltage 125/277 V
  • Description Toggle Switch
  • Manufacturers Part Number 42-1038-STA
  • Terminals 6
  • Amperage 20 A
  • Color Family Silver
  • Contact Form DPDT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toggle Switch, 125/277V, 20A, Black/Silver, For Star, 2E-Z6863

Toggle Switch, 125/277V, 20A, Black/Silver, For Star, 2E-Z6863

Item #: WBB1044129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant