- Tough EDPM rubber covers to protect switches from moisture, dust and dirt.
- Built-in hex nut base screws onto all GB® toggle switches.
Gardner Bender GSW-20 Toggle Switch Cover - 2 pk.
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | GSW-20 |
| Brand | Gardner Bender |
Related Products
Whether you're building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle plate, Sunlite® got you covered. This single gang duplex receptacle plate features a smooth surface with rounded edges on top of being dust resistant. If you're looking for a clean designed duplex receptacle plate that blends well with a large variety of interior designs, look no further. Features: Duplex Gang 2 Smooth face & rounded edges resist dust accumulation E212/A
Sunlite® 4-gang Decorative switch and receptacle plate Molded in almond from break-proof plastic that will resist warping fading and discoloration over time Smooth face and rounded edges resist dust collection Includes color matched metal screws. It's perfect for updating old switch plates, completing new installations, or adding a touch of elegance to any room. UL Listed Standard 4-gang size (4-5/8 inches high 8-3/16 inches wide 3/16 inches deep).
IDEM 202005A KLM Guard Locking Switch-Std Act(Std Release), 110v, 1/2NPT, Die Cast IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to ...
Sunlite® 4-gang toggle switch plate. Molded in ivory from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 4-gang size (4-5/8 inches high, 8-3/16 inches wide, 3/16 inches deep).
IDEM 208008 K-SS Tongue Interlock Switch, 3NC 1NO, 1/2NPT IDEM's HYGIECAM Series of Interlock Switches have a rugged Stainless Steel 316 body and have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. They have IP69K enclosure protection (maintained by a double seal lid gasket and seals) and can be high pressure hosed with detergent at high pressure and high temperature. Designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety ...