Sunlite® Toggle Switch Plate, 4-Gang, Ivory, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 4-gang toggle switch plate. Molded in ivory from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 4-gang size (4-5/8 inches high, 8-3/16 inches wide, 3/16 inches deep).
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Made in the USA | No |
| Color | White |
| Application | "Residential, Commercial" |
| Manufacturers Part Number | 40890-NS |
| Contact Type | Toggle Switch Plate |
| Grade | Commercial/Residential |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | UL |