Kohler® Toilet Piston Assembly 1.0 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Protect your Kohler® product warranty by always looking for the Kohler® GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler® engineers to maintain optimal performance. Trust Kohler® GENUINE Parts to enhance the longevity and reliability of your fixtures. KOHLER: A world inspired by the bold endeavor to live your best life.
PRICE
$35.95
1
1
Expected on or around 12/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Width | 1-13/16 in |
| Height | 1-3/4 in |
| Size | 1-13/16 |
Product Details
| Type | Piston Assembly |
| Gallons per Flush | 1 gal/flush |
| Country of Origin | China |
| Package Quantity | 1 |
| Manufacturers Part Number | 1287620 |
| For Use With | Toilets |
| Brand | Kohler |