Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166533

MPN #: S23400

Sellstrom® Tonedown 200 Advantage Over-The-Head Ear Muff, Dielectric, NRR 26 dB, Yellow

Product Description
Noise Cancelling, Adjustable, Dielectric Safety Ear Muffs with Curved Plastic Headband, Universal Fit, Yellow.

Features:
  • The Tonedown 200 Ear Muff is our highest NRR rated economy ear muff
  • Comfortable, lightweight and economical
  • Dielectric design protects workers from electric shock
  • Soft and comfortable cup pads are ideal for all-day use
  • Made with tough and long lasting tension bands
  • Independently tested/certified to NRR 26 (ANSI S3.19)


PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Package Quantity1
DescriptionOver-The-Head Ear Muff
ColorYellow
SeriesTonedown 200 Advantage
Manufacturers Part NumberS23400
DielectricYes
Earmuff StyleOver-the-Head
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class A