Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166523

MPN #: S23414

Sellstrom® Premium Disposable Earplugs, Uncorded, NRR 32 dB

Product Description
Disposable Uncorded Foam Ear Plugs, 32dB NRR, Hi-Vis Green, 10 Pairs/Pack.

Features:
  • Contoured bullet shape premium quality polyurethane ear plugs
  • Gently but quickly expand to fit ear canal - one size fits all
  • Soft, non-irritating PU foam for maximum comfort
  • Plugs are individually packed in pairs and sold: Uncorded
  • Independently tested/certified to NRR 32 (ANSI S3.19)
  • CSA Class AL


PRICE
$2.98

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)32
Ear Plug ShapeBullet
Package Quantity1
Ear Plug Color FamilyGreen
DescriptionPremium Uncorded Disposable Earplugs
Manufacturers Part NumberS23414
Corded/BandedUncorded
Disposable/ReusableDisposable
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class AL