Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166524

MPN #: S23409

Sellstrom® HPS428 Premium Hard Hat Mounted Ear Muff, NRR 28 dB, Red/Black

Product Description
Noise Cancelling, Cap Mounted Safety Ear Muffs with Soft EVA Foam Headband, Universal Fit, Black/Red.

Features:
  • HPS428 Premium Cap Mounted Ear Muff is designed to mount on to most brands of slotted hard hats
  • Cup pads are soft and comfortable - ideal for extended use
  • Strong stainless steel wire swivel fork arms ensure strength & durability
  • Easily adjustable for quick and convenient positioning
  • One of the highest NRR ratings for a cap mounted muff (28 dB)
  • Independently tested/certified to NRR 28 (ANSI S3.19)
  • CSA Class A


PRICE
$22.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Noise Reduction Rate (NRR)28
Package Quantity1
DescriptionHard Hat Mounted Ear Muff
ColorRed
SeriesHPS428 Premium
Manufacturers Part NumberS23409
Ear Muff Shell Color FamilyRed
DielectricNo
Earmuff StyleHard Hat Mounted
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class A