Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tongs

98 Results
Utility Tongs

Utility Tongs

CompareImageColorLengthMaterialPackage QuantityTypeModel #Price
Winco UT-16HT Utility Tong Coiled Spring, Coiled Spring, 16"L, Extra Heavyweight Stainless Steel - Pkg Qty 12
Silver
16 in
Extra Heavyweight Stainless Steel
12
Coiled Spring
WBB1358736$3.78 ea.
Winco UT-9HP-R Utility Tong Cold Food Service, Cold Food Service, 9"L, Red - Pkg Qty 12
Red
9 in
-
12
Cold Food Service
WBB1358931$3.97 ea.
Vollrath® 16" Versagrip 1 Piece Tong - Plain - Pkg Qty 12
Silver
9 in
Stainless Steel
12
-
WBB208871$15.75 ea.
Winco UT-9HT Utility Tong Coiled Spring, Coiled Spring, 9"L, Extra Heavyweight Stainless Steel - Pkg Qty 12
Silver
9 in
Extra Heavyweight Stainless Steel
12
Coiled Spring
WBB1358933$2.74 ea.
Winco UT-9HP-G Utility Tong Cold Food Service, Cold Food Service, 9"L, Green - Pkg Qty 12
Green
9 in
-
12
Cold Food Service
WBB1358929$3.97 ea.
Winco UT-9HP-B Utility Tong Cold Food Service, Cold Food Service, 9"L, Blue - Pkg Qty 12
Blue
9 in
-
12
Cold Food Service
WBB1358778$3.97 ea.
Winco UT-9HP-Y Utility Tong Cold Food Service, Cold Food Service, 9"L, Yellow - Pkg Qty 12
Yellow
9 in
-
12
Cold Food Service
WBB1358932$3.82 ea.
Vollrath® Pom Tong 9" Heavy Duty - Pkg Qty 24
Silver
9 in
Stainless Steel
24
-
WBB208867$4.86 ea.
Vollrath® 12" 1 Piece Utility Tong - Plain - Pkg Qty 12
Silver
12 in
Stainless Steel
12
-
WBB208790$13.25 ea.
Vollrath® Pom Tongs 9" Economy - Pkg Qty 48
Silver
9 in
Stainless Steel
48
-
WBB208899$2.52 ea.
Showing 1-10 of 34 results
One-Piece Color Coded Tongs

One-Piece Color Coded Tongs

Showing 1-10 of 32 results
Plastic Tongs

Plastic Tongs

Showing 1-10 of 28 results
Serving Tongs

Serving Tongs

Vollrath® Shellfish And Snail Servingware

Vollrath® Shellfish And Snail Servingware