Tongs For Hot Packs, 12"L x 3"W x 1"H
Write a Review
|
Questions & Answers (0)
Product Description
Tongs to aid in removing heat packs from heating unit and from place to place. Tongs for hot packs.
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Tongs For Hot Packs |
| Color | Chrome |
| Manufacturers Part Number | 11-1397 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |