Royal Eco Brites® Too Cool Tri-Fold Poster Board, 28" x 40", White/White, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Patented board has a different color on each side. Premium coated graphic arts quality surface. Works well with paints, adhesives and markers.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 40 in |
| Board Size (W x H) | 28 x 40 in |
Product Details
| Supply Type | Classroom Boards |
| Type | Poster Board |
| Color | White |
| Surface Material | Display |
| Theme | School Projects |
| Package Quantity | 12/Pack |
| Description | Too Cool Tri-Fold Poster Board |
| Manufacturers Part Number | 27136 |
| Grade | 9 - 12 |
| Brand | Royal Eco Brites |