Treston Tool Balancer, 8-3/4"W x 3-3/8"D, 15 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed for heavier hand tools, the 10–15 lb tool balancer helps reduce strain while keeping tools readily accessible above the workstation. The spring-driven mechanism balances the tool weight so operators can move it easily without lifting the full load. Built with durable steel components and a reinforced mounting bracket, the balancer is suited for industrial assembly lines, manufacturing cells, and maintenance stations. The galvanized steel cable provides dependable support and smooth retraction, while adjustable tension allows precise balancing within the specified weight range. Keeping tools suspended improves workflow efficiency, reduces fatigue, and helps maintain an organized workspace. Easily clips to Treston light/balancer rails.
PRICE
$969.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 3-3/8 in |
| Weight Capacity | 15 lbs |
Product Details
| Type | Tool Balancer |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 14-9600003 |
| Brand | Treston |