Treston Tool Balancer, 4"W x 2-7/8"D, 1.5 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
This light-duty tool balancer is designed for small hand tools weighing between 0.5 and 1.5 lbs. The compact spring-loaded mechanism supports the tool weight, allowing it to remain suspended and ready for use. Lightweight housing and smooth cable operation make it well suited for electronics assembly, precision work, and inspection tasks. Adjustable spring tension allows the balancer to be tuned for different tool weights within the specified range. By keeping small tools suspended above the work surface, it helps maintain an organized workstation while reducing repetitive strain on the operator. Easily clips to Treston light/balancer rails.
PRICE
$249.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-7/8 in |
| Weight Capacity | 1.5 lbs |
Product Details
| Type | Tool Balancer |
| Color | Black |
| Manufacturers Part Number | 14-9600009 |
| Brand | Treston |