The Werner AC58-TL Lock-In ToolLasso® secures tools while on the job. ToolLasso® wraps around the grip of power tools, hand tools and caulk guns and locks securely into ladder top or Lock-In System® socket on other accessories such as the Job Caddy or Utility Bucket. Having tools within reach saves trips up and down the ladder increasing productivity. Compatible with the ToolLasso® belt clip. Keeps tools safe and ready to use. AC58-TL includes 1 belt clip and 2 ToolLasso®.
Werner Lock-In Tool Lasso - AC58-TL - Pkg Qty 12
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 5 in |
| Weight | 0.3 lbs |
Product Details
| Style | For 6000, 6100, 6200 Series |
| Type | Accessory |
| Description | Lock-In Tool Lasso |
| Color | Blue |
| Manufacturers Part Number | AC58-TL |
| Brand | Werner |
Related Products
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Four (4) rivets attach top to each rail ...
The 378 Aluminum 8-foot Step Ladder has a duty rating of 300 pounds yet is lightweight and easy to transport. The Tool-Tra-Top™ has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The Spill-Proof® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section. The Traction-Tred® steps are slip resistant and double riveted.
The PD7308 Podium Ladder offers the same reach height as a 10-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every angle ...
The 374 Aluminum 4-foot Step Ladder has a duty rating of 300 pounds yet is lightweight and easy to transport. The Tool-Tra-Top™ has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The Spill-Proof® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section and the 4-foot, 5-foot and 6-foot models have a unique H spreader with hand grip for easy one-handed carrying and closing. The Traction-Tred® steps are ...
The 7304 Fiberglass 4-foot Step Ladder has a duty rating of 375 pounds and features heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant Traction-Tred® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.