Eclipse Tools 902-419-10, 16-14 AWG, Blue, 10/Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Insulation Type | Insulated PVC |
| Wire Range | 16 - 14 AWG |
| Package Quantity | 10 |
| Description | Butt Splice Connector |
| Color | Blue |
| Manufacturers Part Number | 902-419-10 |
| Brand | Eclipse |
Related Products
MC3, MC4 and MC Multi-Contact are registered trademarks of Multi-Holding Society. This is a complete tool kit to install MC3 and MC4 solar connectors easily and accurately Features: The Parallel action crimper features consistent and accurate performance Universal solar cable stripper, specially designed stripper with adjustable length stop for reliable stripping of double layer insulated cables (2.5 - 6.00 mm 2 ) Heavy duty Forged Cable Cutter with high leverage Jaw and shear blade for clean cut without damage Includes 2 pcs MC4 and MC4 PLUS open-end spanner and unlocking tool help you ...
Visual Tool Control at a glance, Trace Tools w/ Erasable Marker, cut out Shapes and Apply to Panels. Great for 5S and 6S applications Trace tool outline with an erasable marker, cut, & apply to steel Kennedy VTC products Four color options let you contrast and identify missing tools instantly Magnetic backing allows cutouts to be repositioned as tool locations change Made in the USA.
Innovative Mop Handle eases wrist strain. Ease of motion, better reach make life easier for cleaning professionals. Repetitive stress injuries (RSIs) are a hazard of working as a professional cleaner, but it doesn't have to be this way. The Sphergo® line of ergonomic surface cleaning tools continues to improve working conditions for these vital members of the workforce with the new Sphergo Swivel™ mopping tool, specially designed to reduce RSIs. The Sphergo Swivel™ pole and base combination can be used with any 18" and 20" laundered or reusable microfiber flat pad, but we ...
Ideal for tensioning and cutting off stainless steel cable ties both in ball lock and ladder types Features: Heavy Duty, two stage manual tensioning tool for easy operation Cutting blade and cable tie holder are specially made of SKD11 steel and CNC ground to provide strong, secure fixing and flush cutting Suitable for most application fields of stainless steel cable ties - width of up to 12mm 8.2 inch length
Features Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated. Insulates and protects connections from wire pullout, moisture intrusion and abrasion. Heat-activated adhesive melts and flows to create a seal. Resists salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volt Max. Temperature rating: 221 °F (105 °C).