Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1541951

MPN #: 78250

Toolbox® T700 Blue Interfold, 100 Sheets/Box, 8 Boxes/Case

Product Description
Ideal for use in wiping applications using solvents, rough surfaces/ jagged edges, or needing low lint. Packaged in a portable dispenser box that allows for single sheet dispensing. Interfolds are perfect for jobs that require a larger towel. WaterWeave™ is made using high pressure water jets that "weave" polypropylene and cellulose fibers together. Made in the USA from imported materials.

PRICE
$94.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9-1/2" x 16-1/2" in

Product Details

Number of Sheets800
Size Type100 Sheets/Box
MaterialDRC
Package Quantity8 Boxes/Case
DescriptionTOOLBOX T700 WaterWeave Interfold Wipers
ColorBlue
Manufacturers Part Number78250
BrandSellars