Plano Molding 652-009 Toolbox with Tray and (2) compartment boxes 20-1/4"L x 10-7/8"W x 9-1/8"H Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Plano's 20 in. Grab 'N' Go tool box with lift-out tray and two removable 3450 Stowaway utilities is great for big and small. The two Stowaway utilities are ideal for organizing small parts, and they store in the lid for convenient access. This tool box contains a partitioned lift-out tray with a bulk storage space for larger tools and items in the base. The molded carry handle and reinforced brass bailed latches make transportation easy. The molded padlock tab allows you to add an extra layer of security.
PROMOTIONAL PRICE
$68.24 Sold in packages of 4 / $17.06 ea
was $211.80Save $143.56 (68%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 10-7/8 in |
| Height | 9-1/8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Box |
| Color | Gray |
| Style | With Lift-Out Tray, (2) Removable Compartment Boxes |
| Material | Polyethylene |
| Package Quantity | 4 |
| Manufacturers Part Number | 652009 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |