Toolbox® Z300 Greenx Series Interfold, Natural, 135 Sheets/Box, 8 Boxes
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z300 GreenX series Interfold Wipers are packaged in a portable pop up dispenser box allows you to grab 1 sheet at a time. Food safe. Elemental chlorine free. Does not contain any natural latex. Does not contain any dyes and is fragrance free. Ideal for all light-duty general purpose wiping applications. Recycled DRC Wipers are soft on hands and face, absorbent and won't fall apart when wet. TOOLBOX® GreenX series recycled interfold wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. TOOLBOX® GreenX series recycled interfold wipers are made with 40% Post-Consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% Post-Industrial recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2" x 16-1/2" |
Product Details
| Number of Sheets | 1080 |
| Size Type | 135 Sheets/box |
| Material | DRC |
| Package Quantity | 8 Boxes/Case |
| Description | TOOLBOX Z300 GreenX Interfold Wipers |
| Color | Brown |
| Application | Light Duty |
| Manufacturers Part Number | 20210 |
| Brand | Sellars |