Toolbox® Z300 Greenx Series Center-Pull, Natural, 275 Sheets/Roll, 6 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z300 GreenX series Center-Pull Wipers are ideal for light-duty wiping applications and are compatible with our center-pull dispenser (item # 99906). Food safe. Natural color. Elemental chlorine free. Does not contain any natural latex. Ideal for all light-duty general purpose wiping applications. Recycled DRC Wipers are soft on hands and face, absorbent, and won't fall apart- even when wet. GreenX recycled center-pull towels provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operations & Maintenance categories. GreenX recycled center-pull wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 1650 |
| Size Type | 275 Sheets/Roll |
| Material | DRC |
| Package Quantity | 6 Rolls/Case |
| Description | TOOLBOX Z300 GreenX Center-Pull |
| Color | Brown |
| Application | Light Duty |
| Manufacturers Part Number | 24203 |
| Brand | Sellars |