- 3-Series T-Handle Screwdriver
- 7/16" Quick Change
- Comfort Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Tools 3 AIR "T" HDL SD-REV-850-POS
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,539.00
1
1
Ships in 132 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Weight | 7 lbs |
| Working Torque | 216 |
Product Details
| RPM | 850 rpm |
| Made in the USA | Yes |
| Manufacturers Part Number | 3T2303 |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Average CFM | 33 |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |