- Ultra Quiet. Only 82 Decibels
- Loosening Torque - 45 (ft-lbs.)
- Great for small engine work, interior work, body work.
- Fits into tight spots to remove and install fasteners easily.
AIRCAT® 800 1/4" Ratchet Red Composite
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Depth | 1.8 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Working Torque | 5 - 35 lb-ft |
Product Details
| RPM | 320 rpm |
| Color | Red |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Material | Composite |
| Package Quantity | 1 |
| Airflow Pressure | 90 -120 PSI psi |
| Manufacturers Part Number | 800 |
| Average CFM | 3.5 CFM |
| Loosening Torque | 45 |
| Sound Level | 82 |
| Free Speed | 380 rpm |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |