- 0.4 hp, 1100 rpm Inline Torque Control Screwdriver
- Push To Start
- Shuts Off When Reached Torque
- #1 Phillips Clutch Adjustment
- Comfort Grip
- 1/4" Quick Change
- CE Compliant
- 1/4" NPT Air Inlet Size
- 1/4" (6 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Push-to-StartShuts Off When Reaches Torque
- Rapid-Reverse Momentary or Twist-Lock Reverse
Sioux® Tools Inline Driver, 4 Hp, 1100 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$939.00
1
1
Ships in 117 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 in |
| Weight | 2 lbs |
| Chuck Size | 1/4 in |
| Max Torque | 3.33 lb-in |
| Drive Size | 1/4" hex in |
| Working Torque | 40 |
Product Details
| RPM | 1100 rpm |
| Horsepower | 0.4 HP |
| SCFM Use @ 90 PSI | 21 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdriver |
| Pressure | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SSD4S11TC |
| Average CFM | 20 |
| Free Speed | 1100 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |