- 1/4" QC 5000 BPM Rapid Reverse Impact Driver
- High power to weight ratio
- High impact rate of 5,000 blows per minute
- Working torque range up to 95 ft-lb
- Smooth Impacting that creates minimal torque reaction
- Includes rubber boot for hammer case
- Maximum working torque determined by 5 second rundown on appropriate Skidmore-Wilhelm Torque-Tension Tester
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Ring Socket Impact Wrench Driver Rapid Reverse, 1/4" Drive Size, 4000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$495.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 60 lb-in |
| Drive Size | 1/4 in |
Product Details
| Max RPM | 4000 rpm |
| CFM | 25 CFM |
| Color | Red/Black |
| Tool Type | Impact Driver |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | ID375AP-2QRR |
| BPM | 5000 |
| Free Speed | 4000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |