- 0.7 hp Dual Action Sander 10000 rpm
- Built-in Speed Regulator
- Dual action sanding
- Vinyl grip and head cover
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 6" (150 mm) backing pad
Sioux®Tools RA Sander 6In, 0.7Hp, 10000RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Height | 5-3/8 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Pad Size | 6 in in |
| Hose Size Inside Diameter | 3/8 |
| Max Wheel Diameter | 6 |
Product Details
| Max RPM | 10000 rpm |
| RPM | 10000 rpm |
| Type | Sander |
| Horsepower | 0.7 HP |
| SCFM Use @ 90 PSI | 28 SCFM |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Sander |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Dual Action Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 5558C |
| Free Speed | 10000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |