Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-28-1020 12" x 1/4" Universal QUIK-LOK™ Extension - Pkg Qty 5

Milwaukee® 48-28-1020 12" x 1/4" Universal QUIK-LOK™ Extension - Pkg Qty 5

Item #: WBB1403393

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $11.00

$8.00 ea.

Clearance Price: $40.00 / Pkg of 5

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-28-1020 12" x 1/4" Universal QUIK-LOK™ Extension

The 1/4" Universal QUIK-LOK™ Extension has an innovative design that fits all 1/4" shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.

Features:
  • Universal Quik-Lok™ - Accepts ALL 1/4" shanks
  • Tooless Quick Change - No Hex Key Needed
  • Hardened Shank For Maximum Durability

Product Specifications

  • DESCRIPTION12 in. x 1/4 in. Universal Quik-Lok Extension
  • MANUFACTURERS PART NUMBER48-28-1020
  • LENGTH12 in.
  • SHANK SIZE1/4 in
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-7474 SDS Bit 1/2" X 10" X 12"

Item #: B445763

Not Yet Rated

Ships same day.

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-28-1020 12" x 1/4" Universal QUIK-LOK™ Extension - Pkg Qty 5

Milwaukee® 48-28-1020 12" x 1/4" Universal QUIK-LOK™ Extension - Pkg Qty 5

Item #: WBB1403393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-28-1020 12" x 1/4" Universal QUIK-LOK™ Extension - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant