Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2"  - Pkg Qty 5

Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2" - Pkg Qty 5

Item #: WBB1403747

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.28

$1.60 ea.

Clearance Price: $8.00 / Pkg of 5

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4594 Shockwave™ 3-1/2" Power Bit Torx T15 - Bulk (25)

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZET15
  • MANUFACTURERS PART NUMBER48-32-4594
  • TIP TYPETorx®
  • BIT TYPETorx®
  • LENGTH3-1/2"
  • TYPEPower Bit
  • PACKAGE QUANTITY25
  • BRANDMilwaukee®
  • DRIVE SIZE INCHEST15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4483 SHOCKWAVE™ Torx® 2" Power Bit T15 - Pkg Qty 3

Item #: B1403636

Not Yet Rated

Ships same day.

$4.86

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2"  - Pkg Qty 5

Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2" - Pkg Qty 5

Item #: WBB1403747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2"  - Pkg Qty 5
    Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2"  - Pkg Qty 5
    Milwaukee® 48-32-4594 SHOCKWAVE™ T15 Torx® Power Bit 3-1/2"  - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant