Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit  - Pkg Qty 25

Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit - Pkg Qty 25

Item #: WBB1403813

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.34

$0.96 ea.

Clearance Price: $24.00 / Pkg of 25

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4772 Shockwave™ 2" Power Bit Sq Recess #2

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Geometric design provides the shock absorption zone
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE#2
  • TIP TYPESquare Recess
  • MANUFACTURERS PART NUMBER48-32-4772
  • BIT TYPESquare Recess
  • LENGTH2"
  • TYPEPower Bit
  • PACKAGE QUANTITY25
  • BRANDMilwaukee®
  • DRIVE SIZE INCHESSQ2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4472 SHOCKWAVE™ 2" Power Bit Sq Recess #2

Item #: B1403781

Not Yet Rated

Ships same day.

$1.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit  - Pkg Qty 25

Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit - Pkg Qty 25

Item #: WBB1403813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit  - Pkg Qty 25
    Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit  - Pkg Qty 25
    Milwaukee® 48-32-4772 SHOCKWAVE™ #2 Square Recess 2" Bit  - Pkg Qty 25
    Top
    X
    Global Assistant