Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4918 SHOCKWAVE™ 1/4" Slotted 2" Power Bit

Milwaukee® 48-32-4918 SHOCKWAVE™ 1/4" Slotted 2" Power Bit

Item #: WBB1403726

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $56.95

  • 29 Pc. HSS Import Black Oxide Jobbers Drill Set

    $38.95

Original Price: $1.62

Clearance Price: $1.12

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4918 Shockwave™ 2" Power Bit Slotted 1/4"

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption zone
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE1/4"
  • MANUFACTURERS PART NUMBER48-32-4918
  • TIP TYPESlotted
  • BIT TYPESlotted
  • LENGTH2"
  • TYPEPower Bit
  • PACKAGE QUANTITY1
  • BRANDMilwaukee®
  • BLADE LENGTH2"
  • DRIVE SIZE INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-5721 Shockwave™ Insert 3/8" Socket Adapter

Item #: B1953780

Not Yet Rated

Ships same day.

$2.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4918 SHOCKWAVE™ 1/4" Slotted 2" Power Bit

Milwaukee® 48-32-4918 SHOCKWAVE™ 1/4" Slotted 2" Power Bit

Item #: WBB1403726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4918 SHOCKWAVE™ 1/4" Slotted 2" Power Bit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant