Take 15% off your entire order!

Offer applied at checkout

BOSCH® Drill Bits (Tube), 35/64"Dia, 1/2"Shank, BLK Oxide

BOSCH® Drill Bits (Tube), 35/64"Dia, 1/2"Shank, BLK Oxide

Item #: WBB1586179

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $13.00

Clearance Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece - Pkg Qty 12

BOSCH® 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-89-2229 Thunderbolt® 1/2" 6" OAL Titanium Coated Drill Bit

Milwaukee® 48-89-2229 Thunderbolt® 1/2" 6" OAL Titanium Coated Drill Bit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® Drill Bits (Carded)-Extra Length, 5/32"Dia, 5/32"Shank, BLK Oxide - Pkg Qty 5

BOSCH® Drill Bits (Carded)-Extra Length, 5/32"Dia, 5/32"Shank, BLK Oxide - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

BOSCH® BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® BL2162 Drill Bits (Tube), 35/64"Dia, 1/2" Shank Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials

Product Specifications

  • DESCRIPTIONTwist Drill Bit
  • SIZE35/64"
  • MANUFACTURERS PART NUMBERBL2162
  • LENGTH6"
  • FINISHBlack Oxide
  • TYPESilver & Deming
  • BRANDBosch
  • SHANK SIZE1/2"
  • MATERIALHigh Speed Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$55.00

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$48.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$63.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.95

Popular item in this category

BOSCH® Drill Bits (Tube), 41/64"Dia, 1/2"Shank, BLK Oxide

Item #: B1586375

Not Yet Rated

Ships same day.

$8.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$55.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® Drill Bits (Tube), 35/64"Dia, 1/2"Shank, BLK Oxide

BOSCH® Drill Bits (Tube), 35/64"Dia, 1/2"Shank, BLK Oxide

Item #: WBB1586179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant