Take 15% off your entire order!

Offer applied at checkout

Greenlee® 30008 Bit, K/S Step #8 (Pkgd)

Greenlee® 30008 Bit, K/S Step #8 (Pkgd)

Item #: WBB1377535

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Greenlee® 30008 Bit, K/S Step #8 (Pkgd)

Features:
  • Unique split-tip design penetrates through steel faster
  • Resists walking or skidding, even on round surfaces
  • Balanced, double-flute construction requires less pressure, does the work for you
  • Designed and manufactured in USA

Product Specifications

  • INCREMENTS1/4" - 3/8"
  • DESCRIPTIONStep Drill
  • SIZE1/2" - 1-1/8"
  • MANUFACTURERS PART NUMBER30008
  • FINISHBlack Oxide
  • TYPEStandard
  • BRANDGreenlee®
  • MATERIALSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Available on or around 11/10/2020

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee® 30008 Bit, K/S Step #8 (Pkgd)

Greenlee® 30008 Bit, K/S Step #8 (Pkgd)

Item #: WBB1377535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant