Take 15% off your entire order!

Offer applied at checkout

DeWALT® Magnetic Bit Tip Holder, DW2045, 3" Length

DeWALT® Magnetic Bit Tip Holder, DW2045, 3" Length

Item #: WBB1036538

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.90 up to 36% OFF

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt Magnetic Bit Tip Holder, DW2045, 3" Length

Features

  • Shock-resistant tool steel for maximum durability
  • Extra-strength magnet for superior bit retention
  • Heat-treated; resists breakage and wear


Product Specifications

  • DESCRIPTIONBit Holder
  • SIZE--
  • BIT LENGTH INCHES3
  • MANUFACTURERS PART NUMBERDW2045
  • TIP TYPE--
  • LENGTH3"
  • TYPEMagnetic
  • PACKAGE QUANTITY1
  • BRANDDeWalt®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Item #: B1403686

Not Yet Rated

Ships same day.

$3.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® Magnetic Bit Tip Holder, DW2045, 3" Length

DeWALT® Magnetic Bit Tip Holder, DW2045, 3" Length

Item #: WBB1036538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant