Take 15% off your entire order!

Offer applied at checkout

Urrea Straight Flute Pipe Extractor, 9525, 3-1/4" Long, 11/32" Tip Width

Urrea Straight Flute Pipe Extractor, 9525, 3-1/4" Long, 11/32" Tip Width

Item #: WBB995090

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.43 up to 44% OFF

Price: $3.62

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Straight Flute Pipe Extractor, 9525, 3-1/4" Long, 11/32" Tip Width

Straight flute pipe extractor:
  • Pipe Diameter: 3/8"
  • Tip Width: 11/32"
  • Butt-end Width: 3/8"
  • Overall Length: 3-1/4"

  • Product Specifications

    • DESCRIPTIONPipe Extractor
    • SIZE11/32"
    • FOR USE WITH1/8" Pipe
    • MANUFACTURERS PART NUMBER9525
    • LENGTH3-1/4"
    • INCLUDES--
    • TYPEStraight Flute
    • CERTIFICATIONASME / ANSI B107.46M
    • BRANDUrrea
    • BUTT END WIDTH3/8"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Urrea Straight Flute Pipe Extractor, 9524, 3" Long, 19/64" Tip Width

    Item #: B995045

    Not Yet Rated

    Usually ships in 4 to 7 days

    $3.28

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Urrea Straight Flute Pipe Extractor, 9525, 3-1/4" Long, 11/32" Tip Width

    Urrea Straight Flute Pipe Extractor, 9525, 3-1/4" Long, 11/32" Tip Width

    Item #: WBB995090

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant