Nail & Framing Hammers
Related Products
Stanley® 54-022, FatMax® AntiVibe® Bricklayer's Hammer, 20 oz. Ideal for cutting and setting brick, stone or masonry. AntiVibe® technology minimizes vibration and shock at impact. Exclusive rim temper reduces incidences of chipping or spalling. Forged, one-piece steel construction for strength and durability. Slip-resistant handle for a secure grip and comfort. Precision balanced.
Phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance.
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
Bon 20oz Solid Steel Brick Hammer Head & shaft are forged in one piece from high carbon steel; Popular head design is fitted with a contoured non-slip vinyl grip; Pull apart capacity exceeds ANSI specification: B173.6; Face & cutting edge are tempered for extra strength; Always wear eye protection when using hammers
Features: Hard urethane construction resists cut damage to hammer head Head provides a non-marring contact surface that will not damage equipment Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity