Bon 20oz Solid Steel Brick Hammer
Write a Review
|
Questions & Answers (0)
Product Description
Bon 20oz Solid Steel Brick Hammer
Head & shaft are forged in one piece from high carbon steel; Popular head design is fitted with a contoured non-slip vinyl grip; Pull apart capacity exceeds ANSI specification: B173.6; Face & cutting edge are tempered for extra strength; Always wear eye protection when using hammers
Head & shaft are forged in one piece from high carbon steel; Popular head design is fitted with a contoured non-slip vinyl grip; Pull apart capacity exceeds ANSI specification: B173.6; Face & cutting edge are tempered for extra strength; Always wear eye protection when using hammers
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 oz |
| Head Weight | 1-1/3 lbs |
Product Details
| Material | Solid Steel |
| Handle Type | Steel |
| Description | Brick Hammer |
| Brand | Bon Tool |