Take 15% off your entire order!

Offer applied at checkout

Proto J360C 4 Piece Converible Internal/External Retaining Ring Plier Set

Proto J360C 4 Piece Converible Internal/External Retaining Ring Plier Set

Item #: WBB324488

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$142.02 up to 41% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $89.95 ea.
  • Buy 6+ $83.95 ea.

Quantity

Customers Also Viewed

Proto® 4 Piece Convertible Retaining Ring Pliers Set

  • Design permits quick change-over to work internal or external rings.
  • Pliers have no screws to tighten.
  • Pliers have a return spring designed to reduce fatigue and facilitate operation.
  • Pliers have air cushioned grips which spreads loads across the hand increasing comfort.
  • Ring range: External (Shaft) 1/4"- 2"; Internal (Bore) 3/8"- 2.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ360C
    • TYPERetaining Ring
    • STYLEConvertible Set
    • OVERALL LENGTH INCHESVarious
    • WIRE CUTTERNo
    • SPRING LOADEDYes
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINUSA
    • JAW SURFACE--
    • INSULATEDNo
    • OVERALL LENGTH RANGEVarious (Set)
    • MAX. JAW CAPACITY RANGE--
    • # PIECES4
    • CABLE/WIRE SIZE--
    • JAW SHAPE--
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEPlastic Dipped
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORRed
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    Proto J364 16-1/2" .120 Tip Size Internal Large Retaining Ring Plier

    Item #: B324489

    Not Yet Rated

    Ships same day.

    $97.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    300 Piece Snap Ring Assortment

    $24.50

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J360C 4 Piece Converible Internal/External Retaining Ring Plier Set

    Proto J360C 4 Piece Converible Internal/External Retaining Ring Plier Set

    Item #: WBB324488

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant