These sturdy snap ring pliers are designed to spread external snap rings (circlips) from 40mm to 100mm (1-9/16" to 4") ID. The heavy-duty jaws taper down to 3/32" (2.3mm) diameter pins. The jaws are straight, to work with the plier handles parallel to the shaft. The PVC-coated handles are sprung to close the jaws when you let go for easy one-handed use. 8-7/8" overall length with 1 1/4" long jaws. Black oxide finish with orange handles.
Beta 1036 8-7/8" 2.3mm Tip Size External Retaining Ring Snap Circlip Plier
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Tip Size | 2.3 in |
Product Details
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | Yes |
| For Use With | Snap Rings |
| Style | External |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010360021 |
| Handle Style | Plastic Dipped |
| Brand | Beta |
Compliance & Certifications
| Certifications | UNI 7915 DIN 5254 |